1/2 in. Pipe Clip in Black
1/2 in. Pipe Clip in Black
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Fits Pipe Size:
- 1/2 in
- Material:
- Plastic
- Package Quantity:
- Box of 100