4 ft. 50 Amp Range Cord
4 ft. 50 Amp Range Cord
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Open eyelet
Specifications
- AMP:
- 50
- Color Finish Name:
- Grey
- ISO:
- ISO 9002
- Length:
- 4
- UL Listed:
- Yes
- Volts:
- 250V