DESCRIPTION

Petra Industries 40 Amp 3-Wire Range Cord

PPET901060

Length:

SPECIFICATIONS

AMP
40
Color Finish
Grey
ISO Specifications
ISO 9002
Length
4 ft
UL Listed
Yes
Volts
250V

Starting at
Call for Pricing
  • QUANTITY