Petra Industries
40 Amp 4 ft. Appliance Cord
Part #PPET902060 | Item #1589378 | Manufacturer Part #PET90-2060
AMP:
Product Details
- Closed eyelet
Specifications
AMP: 40
Color Finish: Black
Color Finish Category: Blacks
ISO Specifications: ISO 9002
Length: 4 ft
UL Listed: Yes
Volts: 250V