This product requires certification to purchase.

5 ft. Silver Uninsulated Flexible Air Duct

You last purchased this on
 
Petra Industries

5 ft. Silver Uninsulated Flexible Air Duct

  • Fast #
  • Part #PVENF0425
  • Item #1441699
  • Manufacturer Part #VENF0425
4.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
Petra Industries

5 ft. Silver Uninsulated Flexible Air Duct

  • Fast #
  • Part #PVENF0425
  • Item #1441699
  • Manufacturer Part #VENF0425
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Two-ply
  • UL Listed: UL 2158A; UL 181 Class 1
  • Includes 2 clamps
  • For use in low- to medium-pressure HVAC applications, bathroom venting and general venting
  • Requires Certification

Documents


Specifications

Color Finish Category:
Silver Tones
Color Finish Name:
Silver
Diameter:
4 in
Insulated:
No
Length:
5 ft
Material:
Aluminum
UL Listed:
UL 181 Class 1
Vent Duct Shape:
Round