DESCRIPTION

  • For use in low- to medium-pressure HVAC applications, bathroom venting and general venting
  • Includes 2 clamps
  • Two-ply
  • UL Listed: UL 2158A; UL 181 Class 1

Petra Industries 5 in. Aluminum Duct with 2 Spring Clamp

PVENF0425

Diameter:

SPECIFICATIONS

Diameter
4 in
Length
5 ft
Material
Aluminum
UL Listed
Yes

Starting at
Call for Pricing
  • QUANTITY