DESCRIPTION

  • Open eyelet

Petra Industries 50 Amp 3-Wire Range Cord

PPET901074

Length:

SPECIFICATIONS

AMP
50
Color Finish
Grey
ISO Specifications
ISO 9002
Length
6 ft
UL Listed
Yes
Volts
250V

Starting at
Call for Pricing
  • QUANTITY