6ft. 3-Wire 50 Amp Range Cord
6ft. 3-Wire 50 Amp Range Cord
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Closed eyelet
Specifications
- AMP:
- 50
- Color Finish Name:
- Grey
- ISO:
- ISO 9002
- Length:
- 6 ft
- UL Listed:
- Yes
- Volts:
- 250V