DESCRIPTION

Petra Industries Washing Machine Hose 2 Pack

PWMBR2PK

Length:

SPECIFICATIONS

ASME Specifications
ASME A112.18.6
CSA Certified
CSA B125
Color Finish
Black/Gold
Color Finish Category
Blacks
End Connection 1
FGHT
End Connection 2
FGHT
End Connections
FGHT
Fitting Size 1
3/4 in
Fitting Size 2
3/4 in
Fitting Sizes
3/4 in
GSA Approved
No
Height
2 in
Length
4 ft
Material
Rubber
Material Type
EPDM
Maximum Temperature
190
Package Quantity
Pack of 2
Type
Washing Machine Hose
UL Listed
No

Starting at
Call for Pricing
  • QUANTITY