Peyton BLAC 9 60W CAND CHAND *PEYTON
Part #MF253463BK | Item #4028542 | Manufacturer Part #F2534/6+3BK
Type:
R004824FHow to get it:
Product Details
- Featured in the decorative Peyton collection
- 9 Flame Tip Candelabra 60 watt light bulbs
- UL listed for dry locations
- Supplied with 10 feet of wire
- Supplied with 8 feet of black chain
- A great choice for your do-it-yourself project
- Decorative black finish to accent and brighten your room
- Decorative black finish to accent and brighten your room
- The preferred brand choice of builders and electricians
Specifications
ADA Compliant: No
Bulb Style: Flame
Bulb Type: Incandescent
Collection: Peyton
Color Finish: Black
Color Finish Category: Blacks
Diameter: 31 in
ETL Listed: No
Energy Star Compliant: No
Height: 38-5/8 in
Indoor Outdoor: Indoor
Installation Type: Ceiling Mount
Light Bulb Base Type: Candelabra E-12
Lighting Style: Traditional
Material: Steel
Number Of Lights: 9
Power Source: Hardwired
Type: R004824F
UL Listed: Yes
Volts: 120V
Watts: 60
Entire Collection
-
Call for Pricing
-
Starting at $146.98