1 in. Bronze Press Non-rising Valve Stem Globe Valve
PF-211-Y 1 in. Bronze Press Non-rising Valve Stem Globe Valve
Package Quantity Info:
EA: 1 IP: 2 CA: 10 PT: 300-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Maximum service temperature 250°F
- Screw-in bonnet
- Valve pressure rating 200 psi/13.8 bar non shock cold working pressure
- Dezincification resistant
- Use in U.S. drinking water applications is prohibited after January 3, 2014
- Press x press female end connections
- Integral seal
Specifications
- Collection:
- PF-211-Y
- End Connection 1:
- Press
- End Connection 2:
- Press
- End Connections:
- Press
- Material:
- Bronze
- Pressure - High:
- 200
- Valve Bonnet Type:
- Screw-in
- Valve Disc Material:
- PTFE
- Valve Operator:
- Wheel Handle
- Valve Size:
- 1 in
- Valve Stem:
- Non-rising
- Valve Type:
- Globe Valve