4-1/2 x 5/8-11 in. Grinding Disc Zirconium

Part #P61603  |  Item #1607751  |  Manufacturer Part #61603

Call for Pricing EACH

Diameter:

4-1/2 in

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Application: Grinding

Arbor Hole Size: 5/8 in

Diameter: 4-1/2 in

Product Type: Disc

Tool Type: Grinding Wheel