11 x 5/8 in. Grade 5 Zinc-Plated Hex Cap Screw

You last purchased this on
 
PFI LLC

11 x 5/8 in. Grade 5 Zinc-Plated Hex Cap Screw

This product requires certification to purchase.
You last purchased this on
 
PFI LLC

11 x 5/8 in. Grade 5 Zinc-Plated Hex Cap Screw

  • Fast #
  • Part #AHC515E1113Q
  • Item #806455
4.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
$1.00 per FOOT
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

Diameter:
5/8 in
Grade:
5
Length:
1-3/4 in
Screw Head:
Hex Head
Thread Size:
5/8 in