1/2 x 2-3/4 in. Stainless Steel Hex Head Cap Screw
1/2 x 2-3/4 in. Stainless Steel Hex Head Cap Screw
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Diameter:
- 1/2 in
- Length:
- 2-3/4 in
- Material:
- Stainless Steel
- Screw Head:
- Hex Head