• Cart

DESCRIPTION

PFI LLC 5/8 in. Stainless Steel Hex Head Cap Screw

A4HC5E11

Length:

SPECIFICATIONS

Length
2 in
Material
Stainless Steel
Screw Head
Hex Head
Thread Size
11 mm
Type
Cap Screw
Width
5/8 in

Starting at
Call for Pricing
  • QUANTITY