Hexagon Cap Screw Stainless Steel 5/16-18X1-3/4
Hexagon Cap Screw Stainless Steel 5/16-18X1-3/4
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Diameter:
- 5/16 in
- Length:
- 1-3/4 in
- Material:
- Stainless Steel
- Material Type:
- 316
- Screw Head:
- Hex Head
- Size:
- 5/16 in-18