DESCRIPTION

  • Meets ADA/ANSI A117.1 requirements, ensuring accessibility to all disabled persons
  • Mid-arc spout to help provide easy access
  • Product complies with NSF/ANSI 372
  • Rated to meet or exceed CALGreen criteria, which helps to conserve water in the average home by at least 20%
  • Two-hole installation
  • Wall mount kitchen faucet

Pfister 1.75 gpm 2-Hole Double Knob Handle Kitchen Faucet

PG127100

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1
Application
Residential
CEC Compliant
For Sale in CA
CSA Certified
CSA B125
Center Size
8 in
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Connection
Threaded
Faucet Installation
2 Hole
Faucet Mount
Wall Mount
Flow Rate
1.75 gpm
Handle Type
Knob
Lead Law Compliant
Yes
Material
Brass
NSF Certified
Yes
NSF Specifications
NSF 61-9
Number of Handles
Two Handle
Spout Height
1-1/16 in
Spout Reach
7-5/8 in
Spout Swivel
180°
Spout Type
Mid-Arc
Trim Only
No
WaterSense Labeled
No

Starting at
$68.3
EACH
  • QUANTITY