DESCRIPTION

  • Includes brass nuts
  • Pfister Pforever Warranty® covers finish and function for life

Pfister 1-1/2 in. 17 ga Waste and Overflow Drain with Brass Nut

P19110

Color Finish

 

SPECIFICATIONS

ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1
CSA Certified
CSA B125
Color Finish
Polished Chrome
Color Finish Category
Chromes
Drain Opening
1-1/2 in
Gauge
17

Starting at
Call for Pricing
  • QUANTITY