DESCRIPTION

  • Metal face plate
  • Pfister Pforever Warranty® covers finish and function for life

Pfister 1- 1/2 in. 20 Gauge Trip Lever Waste and Overflow

P19210

Color Finish

 

SPECIFICATIONS

Color Finish
Polished Chrome
Color Finish Category
Chromes
Drain Opening
1-1/2 in
Gauge
20
Material
Metal, Plastic
Material Type
ABS

Starting at
$44.75
EACH
  • QUANTITY