DESCRIPTION

  • All metal construction
  • Does not include overflow
  • For use with vessel faucets
  • Lifetime warranty

Pfister Grid Strainer

PT477GL

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Color Finish
Polished Chrome
Color Finish Category
Chromes
Material
Metal

Starting at
$36.96
EACH
  • QUANTITY

DOCUMENTS