1-1/2 in. 20 ga Brass Bathtub Drain in Rustic Bronze
1-1/2 in. 20 ga Brass Bathtub Drain in Rustic Bronze
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Pfister Pforever Warranty® covers finish and function for life
- For use with tub and shower faucets
Specifications
- ADA Compliant:
- No
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Rustic Bronze
- Drain Body Material:
- Brass