2-1/4 in. Bathroom Sink Drain in Tuscan Bronze
2-1/4 in. Bathroom Sink Drain in Tuscan Bronze
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- For use with vessel faucets
- Does not include overflow
- All metal construction
- Lifetime Pforever Warranty® covers finish and function for life
Specifications
- ADA Compliant:
- No
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Tuscan Bronze
- Faucet Connection Size:
- 1-1/4 in
- Grid Drain Material:
- Brass
- Overflow Included:
- No
- Strainer Diameter:
- 2-1/4 in
- Tailpiece Style:
- Straight