DESCRIPTION

Pfister Vega™ 1.2 gpm 1 or 3-Hole Centerset Lavatory Faucet with Single Lever Handle

PLF042VG

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1
Application
Residential
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
CSA B125
Cartridge Type
Ceramic Disc
Center Size
4 in
Collection
Vega™
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Connection
NPSM
Faucet Connection Size
1/2 in
Faucet Installation
1 or 3 Hole
Faucet Mount
Deck Mount
Faucet Type
Centerset
Flow Rate
1.2 gpm
GSA Approved
No
Green
WaterSense, Yes
Handle Type
Lever
IAPMO Listed
Yes
Lead Law Compliant
Yes
NSF Certified
Yes
NSF Specifications
NSF 61-9
Number of Handles
Single Handle
Spout Height
3-3/4 in
Trim Only
No
WaterSense Labeled
Yes
Width
6-1/32 in

Starting at
$179.76
EACH
  • QUANTITY

DOCUMENTS