DESCRIPTION

Pfister Virtue™ 1.2 gpm 3-Hole Centerset Lavatory Faucet with Double Lever Handle

PLF043VT

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1
Application
Residential
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
CSA B125
Cartridge Type
Ceramic Disc
Center Size
4 in
Collection
Virtue™
Color Finish
Tuscan Bronze
Color Finish Category
Bronze Tones
Faucet Installation
3 Hole
Faucet Mount
Deck Mount
Faucet Type
Centerset
Flow Rate
1.2 gpm
GSA Approved
No
Green
WaterSense, Yes
Handle Type
Lever
IAPMO Listed
Yes
Lead Law Compliant
Yes
Material
Metal
NSF Certified
Yes
NSF Specifications
NSF 61-9
Number of Handles
Two Handle
Spout Height
5-13/32 in
Spout Reach
5-3/16 in
Spout Type
High Arc
Trim Only
No
WaterSense Labeled
Yes

Starting at
$206.35
EACH
  • QUANTITY