DESCRIPTION

  • Faucet mounted on sink deck or countertop
  • Includes decorative deck-plate
  • Includes valve and cartridge
  • Meets ADA/ANSI A117.1 requirements, ensuring accessibility to all disabled persons
  • Meets or exceeds EPA WaterSense Standards, which reduces water consumption by 30% and helps average households save up to $200 in their annual water bill
  • Pfast Connect™ reduces installation time and guarantees a secure connection to water supply lines
  • Pforever Seal™-advanced ceramic disc valve technology with a never leak guarantee
  • Product complies with NSF/ANSI 372 and conforms with lead content requirements for “lead-free” plumbing as defined by California, Vermont, Maryland, and Louisiana state laws and the U.S. Safe Drinking Water Act.
  • Retail exclusive faucet
  • TiteSeal™ deck-plate eliminates the need for putty or silicone and simplifies installation

Pfister Avalon™ 1.2 gpm 3-Hole Centerset Lavatory Faucet with Double Lever Handle

PLF048CB0

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1
Application
Residential
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
CSA B125
Cartridge Type
Ceramic Disc
Center Size
4 in
Collection
Avalon™
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Faucet Connection
NPSM
Faucet Connection Size
1/2 in
Faucet Installation
3 Hole
Faucet Mount
Deck Mount
Faucet Type
Centerset
Flow Rate
1.2 gpm
GSA Approved
No
Green
WaterSense, Yes
Handle Material
Metal
Handle Type
Lever
IAPMO Listed
Yes
Lead Law Compliant
Yes
Material
Brass
NSF Certified
Yes
NSF Specifications
NSF 61-9
Number of Handles
Two Handle
Spout Height
4-1/32 in
Spout Reach
4-11/32 in
Spout Type
High Arc
Trim Only
No
WaterSense Labeled
Yes
Width
8-23/32 in

Starting at
$138.16
EACH
  • QUANTITY

DOCUMENTS