DESCRIPTION

  • 12" c-c swing spout
  • 2 3/8" metal lever handles with secured red and blue service buttons
  • Color/Finish: Polished Chrome
  • Compression 90 degree operating cartridge
  • Pressure compensating Softflo aerator

Chicago Faucet 2.2 gpm Double Lever Handle Wall Mount Kitchen Sink Faucet L Type Swing Spout with 1/2 in. FNPT Connection

C540LDL12AB

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI 372, ANSI 61, ANSI A117.1
ASME Specifications
ASME A112.18.1
Application
Commercial
CEC Compliant
Not for Sale in CA
CSA Certified
CSA B125.1
Center Size
12 in
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Connection
FNPT
Faucet Connection Size
1/2 in
Faucet Installation
2 Hole
Faucet Mount
Wall Mount
Flow Rate
2.2 gpm
Handle Material
Metal
Handle Type
Lever
Lead Law Compliant
Yes
Material
Brass
NSF Certified
Yes
NSF Specifications
NSF 372, NSF 61
Number of Handles
Two Handle
Side Spray
No
Spout Height
4-1/4 in
Spout Reach
9-1/2 in
Spout Type
L Type Swing
Trim Only
No
WaterSense Labeled
No

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS