DESCRIPTION

  • Pfister Pforever Warranty® covers finish and function for life

Pfister Thermostatic Bath and Shower Trim Valve Only with Single Lever Handle

PR891TU

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Connection Size
1/2 in
Flow Rate
7 gpm
Handle Material
Metal
Handle Type
Lever
Installation Type
Wall Mount
Material
Metal
Maximum Pressure
60 psi
Number of Handles
Single Handle
Trim Only
Yes
WaterSense Labeled
No

Starting at
$143.64
EACH
  • QUANTITY

DOCUMENTS