DESCRIPTION

  • Does not include shower arm, must purchase separately
  • Rain spray provides more coverage and a soft, even flow for a relaxing shower experience
  • Rated to meet or exceed CALGreen criteria, which helps to conserve water in the average home by at least 20%

Pfister Contempra™ 1.5 gpm Single Function Showerhead

P015N11

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
No
ASME Specifications
ASME A112.18.1
Application
Residential
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
Collection
Contempra™
Color Finish
Polished Chrome
Color Finish Category
Chromes
Diameter
6-7/8 in
End Connection 1
Threaded
Flow Rate
1.5 gpm
GSA Approved
No
IAPMO Listed
Yes
Installation Type
Wall Mount
NSF Certified
No
Showerhead Function
Single
Spray Type
Rain
WaterSense Labeled
No

Starting at
$73.08
EACH
  • QUANTITY