DESCRIPTION

Pfister Portland™ 1.5 gpm Showerhead

P015P

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
Collection
Portland™
Color Finish
Polished Chrome
Color Finish Category
Chromes
Flow Rate
1.5 gpm
WaterSense Labeled
No

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$29.05
EACH
  • QUANTITY