DESCRIPTION

Pfister Portland™ 2 gpm Showerhead

P015P01

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
Collection
Portland™
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Diameter
2-4/5 in
End Connection 1
NPT
Fitting Size 1
1/2 in
Flow Rate
1.5 gpm
GSA Approved
No
Green
WaterSense, Yes
IAPMO Listed
No
Installation Type
Wall Mount
Material
Metal
Showerhead Function
Single
Size
1/2 in
Spray Type
Full
WaterSense Labeled
Yes

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$41.61
EACH
  • QUANTITY