Pfister Ashfield 1.50 lbs. Shower Arm Flange P940525

DESCRIPTION

Pfister Ashfield 1.50 lbs. Shower Arm Flange

P940525

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Collection
Ashfield
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$14.16
EACH
  • QUANTITY

DOCUMENTS