DESCRIPTION

  • EZ Clean™ spray face allows you to wipe away mineral deposits with the swipe of a finger
  • Pforever Seal™ advanced ceramic disc valve technology with a never leak guarantee

Pfister 1.6 gpm Body Jet

P015HF0

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1
Application
Residential
CARB OTC LEED Compliant
No
CEC Compliant
Not for Sale in CA
CSA Certified
CSA B125
Color Finish
Tuscan Bronze
Color Finish Category
Bronze Tones
Flow Rate
1.6 gpm
IAPMO Listed
Yes
Installation Type
Wall Mount
Length
2-3/8 in
Material
Brass
NSF Certified
No
Trim Only
No
WaterSense Labeled
No
Width
1-3/8 in

Starting at
Call for Pricing
  • QUANTITY