DESCRIPTION

  • 4-hole installation
  • High arc spout for added clearance and reach
  • Includes coordinating, decorative side spray
  • Includes decorative deck-plate
  • Meets ADA/ANSI A117.1 requirements, ensuring accessibility to all disabled persons
  • Pforever Seal™-advanced ceramic disc valve technology with a never leak guarantee
  • Product complies with NSF/ANSI 372 and conforms with lead content requirements for “lead-free” plumbing as defined by California, Vermont, Maryland, and Louisiana state laws and the U.S. Safe Drinking Water Act.
  • Rated to meet or exceed CALGreen criteria, which helps to conserve water in the average home by at least 20 percent
  • Spout swivels for added maneuverability
  • Trade exclusive faucet

Pfister Avalon™ 1.8 gpm Double Lever Handle Centerset Deckmount Kitchen Sink Faucet 360 Degree Swivel High Arc Spout Threaded Connection

PGT364CB

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
Application
Residential
CEC Compliant
For Sale in CA
Center Size
8 in
Collection
Avalon™
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Connection
Threaded
Faucet Mount
Deck Mount
Faucet Type
Widespread
Flow Rate
1.8 gpm
Handle Type
Lever
Lead Law Compliant
Yes
Material
Brass
Number of Handles
Two Handle
Side Spray
Yes
Spout Height
13-5/8 in
Spout Reach
8 in
Spout Swivel
180°
Spout Type
Gooseneck
Trim Only
No
WaterSense Labeled
No

Starting at
$201.75
EACH
  • QUANTITY

DOCUMENTS