DESCRIPTION

  • Four-hole installation
  • High arc spout for added clearance and reach
  • Includes coordinating, decorative side spray
  • Includes decorative deck plate
  • Meets ADA/ANSI A117.1 requirements, ensuring accessibility to all disabled persons
  • Product complies with NSF/ANSI 372
  • Rated to meet or exceed CALGreen criteria, which helps to conserve water in the average home by at least 20%
  • Spout swivels for added maneuverability

Pfister 1.75 gpm 4-Hole 2-Lever Handle High-Arc Kitchen Faucet with Spray

PG136500

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1
CEC Compliant
For Sale in CA
CSA Certified
CSA B125
Center Size
8 in
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Installation
4 Hole
Faucet Mount
Deck Mount
Flow Rate
1.75 gpm
Handle Material
Metal
Handle Type
Lever
Lead Law Compliant
Yes
NSF Certified
Yes
NSF Specifications
NSF 61-9
Number of Handles
Two Handle
Spout Height
6-13/32 in
Spout Reach
8-1/16 in
Spout Swivel
360°
Spout Type
High Arc

Starting at
$76.93
EACH
  • QUANTITY