DESCRIPTION

  • Includes 75" braided nylon hose
  • Pfister Pforever Warranty® covers finish and function for life
  • Spout designed for added clearance

Pfister Mystique™ 1.75 gpm 8 in. Single-Handle Deck Mount Kitchen Sink Faucet 360° Swivel High Arc Pull Down Spout Threaded Connection

PGT529MD

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1
Application
Residential
CEC Compliant
For Sale in CA
CSA Certified
CSA B125
Center Size
8 in
Collection
Mystique™
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Connection
Threaded
Faucet Installation
2 or 4 Hole
Faucet Mount
Deck Mount
Flow Rate
1.75 gpm
Handle Material
Brass
Handle Type
Lever
IAPMO Listed
Yes
Lead Law Compliant
Yes
Material
Brass
NSF Certified
Yes
NSF Specifications
NSF 61
Number of Handles
Single Handle
Side Spray
No
Spout Height
8-1/4 in
Spout Reach
8 in
Spout Swivel
360°
Spout Type
High Arc Pull Down
Trim Only
No

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$306.6
EACH
  • QUANTITY