DESCRIPTION

  • Four-hole installation
  • Includes decorative deck plate
  • Kitchen faucet
  • Meets ADA/ANSI A117.1 requirements, ensuring accessibility to all disabled persons
  • Mid-arc spout to help provide easy access
  • Product complies with NSF/ANSI 372
  • Rated to meet or exceed CALGreen criteria, which helps to conserve water in the average home by at least 20%
  • Single control
  • Spout swivels for added maneuverability

Pfister Pfirst 1.8 gpm Single Handle Kitchen Less Spray

PG1341444

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1
Application
Residential
CEC Compliant
For Sale in CA
CSA Certified
CSA B125
Center Size
8 in
Collection
Pfirst
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Connection
NPSM
Faucet Installation
3 Hole
Faucet Mount
Deck Mount
Faucet Type
Centerset
Flow Rate
1.8 gpm
Handle Type
Lever
Lead Law Compliant
Yes
Material
Brass
NSF Certified
Yes
NSF Specifications
NSF 61-9
Number of Handles
Single Handle
Spout Height
4-3/4 in
Spout Reach
8-1/8 in
Spout Type
Standard

Starting at
$45.53
EACH
  • QUANTITY