• Cart

DESCRIPTION

  • 3-hole installation
  • Compliant with California Energy Commission (CEC) water-efficiency standards.
  • High arc spout for added clearance and reach
  • Includes coordinating, decorative side spray
  • Includes decorative deck-plate
  • Meets ADA/ANSI A117.1 requirements, ensuring accessibility to all disabled persons
  • Pforever Seal™-advanced ceramic disc valve technology with a never leak guarantee
  • Product complies with NSF/ANSI 372 and conforms with lead content requirements for “lead-free” plumbing as defined by California, Vermont, Maryland, and Louisiana state laws and the U.S. Safe Drinking Water Act.
  • Spout swivels for added maneuverability
  • Trade exclusive faucet

Pfister Portland™ 1.8 gpm 3 or 4-Hole Kitchen Faucet with Single Lever Handle

PLG343P0

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
CSA B125
Cartridge Type
Ceramic Disc
Center Size
4 in
Collection
Portland™
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Faucet Installation
3 or 4 Hole
Faucet Mount
Deck Mount
Flow Rate
1.8 gpm
GSA Approved
No
Handle Type
Lever
IAPMO Listed
Yes
Lead Law Compliant
Yes
NSF Certified
Yes
NSF Specifications
NSF 61-9 Annex G
Number of Handles
Single Handle
Side Spray
Yes
Spout Height
4-31/32 in
Spout Reach
9-13/32 in
Spout Swivel
360°
Trim Only
No

Starting at
$187.62
EACH
  • QUANTITY

DOCUMENTS