• Cart

DESCRIPTION

  • 2-hole installation
  • Compliant with California Energy Commission (CEC) water-efficiency standards.
  • Meets ADA/ANSI A117.1 requirements, ensuring accessibility to all disabled persons
  • Meets or exceeds EPA WaterSense Standards, which reduces water consumption by 30% and helps average households save up to $200 in their annual water bill
  • Quick trim wall flange eliminates exposed screws and cuts installation time by 50%
  • Rain spray provides more coverage and a soft, even flow for a relaxing shower experience
  • Rated to meet or exceed CALGreen criteria, which helps to conserve water in the average home by at least 20 percent
  • Valve body sold separately

Pfister Marielle™ 1.8 gpm Shower Trim Only with Single Lever Handle

PLG897MB

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1
Application
Residential
BAA Compliant
No
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
CSA B125
Collection
Marielle™
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
End Connection 1
NPT
End Connections
NPT
Faucet Mount
Wall Mount
Fitting Size 1
1/2 in
Fitting Sizes
1/2 in
Flow Rate
1.8 gpm
Green
WaterSense, Yes
Handle Material
Metal
Handle Type
Lever
IAPMO Listed
Yes
Material
Brass
NSF Certified
No
Number of Handles
Single Handle
Showerhead Function
Single
Trim Only
Yes
Type
PLG897MBK
WaterSense Labeled
Yes

Starting at
$256.2
EACH
  • QUANTITY