DESCRIPTION

  • Pfister Pforever Warranty® covers finish and function for life

Pfister 1-Handle Lever Tub and Shower Remodel Kit

PS10320

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
Color Finish
Chrome
Color Finish Category
Chromes
Handle Material
Porcelain
Handle Type
Lever
Material
Metal
Number of Handles
Single Handle
Width
2-7/8 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$91.66
EACH
  • QUANTITY

DOCUMENTS