DESCRIPTION

  • Compatible with 1 or 3 hole installation
  • Faucet mounted on sink deck or countertop
  • Includes decorative deck plate
  • Includes single post mounting ring
  • Includes valve and cartridge
  • Meets ADA and ANSI A117.1 requirements
  • Meets or exceeds EPA WaterSense Standards, which reduces water consumption by 30% and helps average households save up to $200 in their annual water bill
  • Pforever Seal™ advanced ceramic disc valve technology with a never leak guarantee
  • Trade exclusive faucet

Pfister Parisa™ 5-15/16 in. 1.2 gpm 1 or 3-Hole Centerset Bath Faucet with Single Lever Handle

PLG42AM

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1
Application
Residential
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
CSA B125
Cartridge Type
Ceramic Disc Valve
Center Size
4 in
Collection
Parisa™
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Depth
2-1/2 in
Faucet Installation
1 or 3 Hole
Faucet Mount
Deck Mount
Faucet Type
Centerset
Flow Rate
1.2 gpm
GSA Approved
No
Handle Material
Metal
Handle Type
Lever
Height
7-1/16 in
IAPMO Listed
Yes
Lead Law Compliant
Yes
Material
Metal
NSF Certified
Yes
NSF Specifications
NSF 61/9 Annex G
Number of Handles
Single Handle
Spout Height
4-11/16 in
Spout Reach
4-7/16 in
Spout Type
High-arc
Trim Only
No
WaterSense Labeled
Yes
Width
5-15/16 in

Starting at
$103.62
EACH
  • QUANTITY