DESCRIPTION

  • Convenient quick install tool included to speed up installation
  • EZ Clean™ spray face allows you to wipe away mineral deposits with the swipe of a finger
  • Either 1, 2, 3, or 4-hole installation with optional deck plate
  • High arc spout for added clearance and reach
  • Includes coordinating soap dispenser
  • Includes decorative deck plate
  • Meets ADA/ANSI A117.1 requirements, ensuring accessibility to all disabled persons
  • Product complies with NSF/ANSI 372
  • Pull-down spray head, select from 3 water settings conveniently in the palm of your hand

Pfister Ainsley™ 1-Hole Pull-Down Kitchen Faucet with Single Lever Handle and Soap Dispenser

PF5297AY

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1
Application
Residential
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
CSA B125
Cartridge Type
Ceramic Disc
Collection
Ainsley™
Color Finish
Tuscan Bronze
Color Finish Category
Bronze Tones
Faucet Connection
NPSM
Faucet Connection Size
1/2 in
Faucet Installation
1 Hole
Faucet Mount
Deck Mount
Flow Rate
2.2 gpm
GSA Approved
No
Handle Material
Metal
Handle Type
Lever
IAPMO Listed
Yes
Lead Law Compliant
Yes
Material
Brass
NSF Certified
Yes
NSF Specifications
NSF 61-9
Number of Handles
Single Handle
Side Spray
No
Spout Height
8 in
Spout Reach
9-1/4 in
Spout Swivel
360°
Spout Type
Swivel
Trim Only
No

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY