DESCRIPTION

Pfister Avanti™ 1-Hole Pull-Down Kitchen Faucet with Single Lever Handle

PLF5297AN

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
CSA B125
Cartridge Type
Ceramic Disc
Collection
Avanti™
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Faucet Connection
NPSM
Faucet Connection Size
1/2 in
Faucet Installation
1 Hole
Faucet Mount
Deck Mount
Flow Rate
1.8 gpm
GSA Approved
No
Handle Type
Lever
IAPMO Listed
Yes
Lead Law Compliant
Yes
Material
Metal
NSF Certified
Yes
NSF Specifications
NSF 61-9
Number of Handles
Single Handle
Side Spray
No
Spout Height
10-1/4 in
Spout Reach
7-9/16 in
Spout Swivel
360°
Spout Type
High Arc
Trim Only
No
WaterSense Labeled
No

Starting at
$205.8
EACH
  • QUANTITY

DOCUMENTS