Pfister Bremerton™ 4-Hole Kitchen Faucet with Sidespray and Double Lever Handle
PF0364SV
Color Finish
SPECIFICATIONS
- ADA Compliant
- Yes
- ANSI Specifications
- ANSI A117.1
- ASME Specifications
- ASME A112.18.1
- CARB OTC LEED Compliant
- No
- CEC Compliant
- For Sale in CA
- CSA Certified
- CSA B125
- Cartridge Type
- Ceramic Disc
- Center Size
- 8 in
- Collection
- Bremerton™
- Color Finish
- Polished Chrome
- Color Finish Category
- Chromes
- Faucet Installation
- 4 Hole
- Faucet Mount
- Deck Mount
- Flow Rate
- 2.2 gpm
- GSA Approved
- No
- Handle Type
- Lever
- IAPMO Listed
- Yes
- Lead Law Compliant
- Yes
- Material
- Brass
- NSF Certified
- Yes
- NSF Specifications
- NSF 61-9
- Number of Handles
- Two Handle
- Side Spray
- Yes
- Spout Height
- 6-7/16 in
- Spout Reach
- 8-1/16 in
- Spout Swivel
- 360°
- Spout Type
- High Arc
- Trim Only
- No
- WaterSense Labeled
- No
- Width
- 10-3/8 in
-
Need Help?
1-800-721-2590
Contact us between 8AM and 8PM EST, Monday - Friday