DESCRIPTION

  • High arc spout for added clearance and reach
  • Includes decorative deck plate
  • Meets ADA/ANSI A117.1 requirements, ensuring accessibility to all disabled persons
  • Product complies with NSF/ANSI 372
  • Rated to meet or exceed CALGreen criteria, which helps to conserve water in the average home by at least 20%
  • Single post mounting ring for 1-hole installation
  • Spout swivels for added maneuverability
  • Three-hole installation

Pfister Marielle™ 10 in. 1 or 3-Hole Kitchen Faucet with Single Lever Handle

PGT341T

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1
Application
Residential
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
CSA B125
Cartridge Type
Ceramic Disc
Center Size
8 in
Collection
Marielle™
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Connection
NPSM
Faucet Connection Size
1/2 in
Faucet Installation
1 or 3 Hole
Faucet Mount
Deck Mount
Flow Rate
2.2 gpm
GSA Approved
No
Handle Type
Lever
IAPMO Listed
Yes
Lead Law Compliant
Yes
Material
Brass
NSF Certified
Yes
NSF Specifications
NSF 61-9
Number of Handles
Single Handle
Side Spray
No
Spout Height
4-3/8 in
Spout Reach
9-11/16 in
Spout Swivel
360°
Spout Type
High Arc
Trim Only
No
Width
10 in

Starting at
Call for Pricing
  • QUANTITY