DESCRIPTION

Pfister Parisa™ 10 in. 3 or 4-Hole Kitchen Faucet with Sidespray and Single Lever Handle

PGT343NS

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
CSA B125
Cartridge Type
Ceramic Disc
Center Size
8 in
Collection
Parisa™
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Faucet Connection
NPSM
Faucet Connection Size
1/2 in
Faucet Installation
3 or 4 Hole
Faucet Mount
Deck Mount
Flow Rate
1.75 gpm
GSA Approved
No
Handle Type
Lever
IAPMO Listed
Yes
Lead Law Compliant
Yes
Material
Brass
NSF Certified
Yes
NSF Specifications
NSF 61-9
Number of Handles
Single Handle
Side Spray
Yes
Spout Height
6-3/4 in
Spout Reach
9 in
Spout Swivel
360°
Spout Type
Swivel
Trim Only
No
Width
10 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY