12 in. Ceiling Mount Shower Arm Kit in Polished Chrome

Part #P01512CC  |  Item #3924959  |  Manufacturer Part #01512CC

$50.92 EACH
(Pricing is for Polished Chrome)

Color/Finish: Polished Chrome

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

Specifications

ADA Compliant: No

Color Finish: Polished Chrome

Color Finish Category: Chromes

Faucet Part Type: Shower Arm and Flange

Installation Type: Ceiling Mount

Length: 12 in

WaterSense Labeled: No