12 x 1/2 x 1-1/2 in. NPT Brass Ceiling Mount Shower Arm and Flange in Tuscan Bronze

You last purchased this on
 
Pfister

12 x 1/2 x 1-1/2 in. NPT Brass Ceiling Mount Shower Arm and Flange in Tuscan Bronze

This product requires certification to purchase.
Brand image
You last purchased this on
 
Pfister

12 x 1/2 x 1-1/2 in. NPT Brass Ceiling Mount Shower Arm and Flange in Tuscan Bronze

  • Fast #
  • Part #P01512CY
  • Item #3924966
  • Manufacturer Part #015-12CY
3.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Tuscan Bronze Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Matching shower arm flange included
  • 1/2 in. -14 NPT thread size
  • 12 in. straight shower arm
  • Pforever Warranty®
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
Application:
Residential
CSA Certified:
CSA B125
Color Finish Category:
Bronze Tones
Color Finish Name:
Tuscan Bronze
Diameter:
1-1/2 in
End Connection 1:
NPT
End Connection 2:
NPT
End Connections:
NPT
Faucet Part Type:
Shower Arm
Fits Brand:
Pfister
Fitting Size 1:
1/2 in
Fitting Size 2:
1/2 in
Fitting Sizes:
1/2 in
GSA Approved:
No
IAPMO Listed -:
Yes
Installation Type:
Ceiling Mount
Length:
12 in
Material:
Brass
NSF Certified:
No
Style:
Modern
Trim Only:
No
UL Listed:
No
WaterSense Labeled:
No
Weight:
0.69 lb