1/2 in. IP Pressure Balancing Valve

Part #PJX8140A  |  Item #353845  |  Manufacturer Part #JX8140A

$92.80 EACH

Valve Size:

1/2 in
Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • One-hole installation
  • Includes rough in valve and pressure balance cartridge
  • Features 1/2" female IP inlet and outlets to accept PEX or CPV fittings

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

ASME Specifications: ASME A112.18.1

ASSE Standards: ASSE 1016

Application: Residential

CSA Certified: CSA B125

End Connection 1: IP

End Connection 2: IP

End Connection 3: IP

End Connection 4: IP

End Connections: IP

Flow Rate: 5.5 gpm

IAPMO Listed: Yes

Material: Brass

Number of Handles: Single Handle

Product Type: Pressure Balancing Valve

Valve Size: 1/2 in

Valve Type: Tub & Shower Rough-In Valve

WaterSense Labeled: No