1/2 in. Sweat Pressure Balancing Valve
0X8 Series 1/2 in. Sweat Pressure Balancing Valve
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Includes rough in valve and pressure balance cartridge
- Features 1/2" female IP inlet and outlets to accept PEX or CPV fittings
- One-hole installation
Specifications
- ASME:
- ASME A112.18.1
- ASSE Standards:
- ASSE 1016
- CSA Certified:
- CSA B125.1
- Cartridge Type:
- Ceramic Disc
- Collection:
- 0X8 Series
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Unfinished
- End Connection 1:
- Sweat
- End Connections:
- Sweat
- Flow Rate:
- 5.5 gpm
- Height:
- 3-3/4 in
- IAPMO Listed -:
- Yes
- NSF Certified:
- No
- Product Type:
- Pressure Balancing Valve
- Valve Body Material:
- Brass
- Valve Size:
- 1/2 in
- Valve Type:
- Tub & Shower Rough-In Valve
- Weight:
- 2 lb
- Width:
- 3-5/8 in