1/2 in. PEX Pressure Balancing Valve

Part #PJX8410P  |  Item #4486832  |  Manufacturer Part #JX8410P

$77.60 EACH

Valve Size:

1/2 in
Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Frequently Purchased Together

+
+
$0

This Item: Pfister 1/2 in. PEX Pressure Balancing Valve /$77.60

Product Details

  • One-hole installation
  • Includes rough in valve and pressure balance cartridge
  • Features 1/2" female IP inlet and outlets to accept PEX or CPV fittings

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

ASME Specifications: ASME A112.18.1

ASTM Specifications: ASTM 1960 Standard

Application: Residential

CSA Certified: CSA B125

End Connection 1: PEX

End Connection 2: PEX

End Connection 3: PEX

End Connection 4: PEX

End Connections: PEX

Flow Rate: 0.5 gpm

IAPMO Listed: Yes

Maximum Pressure: 60 psi

Number of Handles: Single Handle

Product Type: Pressure Balancing Valve

Valve Size: 1/2 in

Valve Type: Tub & Shower Rough-In Valve

WaterSense Labeled: No